Take 15% off your entire order!

Offer applied at checkout

Carlisle 551218 - Pebble Optic™ Tumbler 12 Oz., Smoke - Pkg Qty 24

Carlisle 551218 - Pebble Optic™ Tumbler 12 Oz., Smoke - Pkg Qty 24

Item #: WBB624930

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.34 ea.

Price: $56.16 / Pkg of 24

Save $2.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pebble Optic™ Tumbler 12 Oz. - Smoke

Features:
  • Attractive pebbled exterior hides scratches
  • Made of dishwasher safe SAN with thick-walled construction for sturdy feel
  • 5 oz, 8 oz, 9-1/2 oz, and 12 oz sizes have stacking feature on bottom
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER551218
  • TYPETumbler
  • CAPACITY12 Oz.
  • HEIGHT INCHES4-7/8
  • STYLEPebble Optic™
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-3/7
  • CASE QUANTITY24
  • DIAMETER LIP INCHES2-2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 551718 - Pebble Optic™ Tumbler 16 Oz., Smoke - Pkg Qty 24

Item #: B624935

Not Yet Rated

Usually ships in 3 to 6 days

$71.28

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 551218 - Pebble Optic™ Tumbler 12 Oz., Smoke - Pkg Qty 24

Carlisle 551218 - Pebble Optic™ Tumbler 12 Oz., Smoke - Pkg Qty 24

Item #: WBB624930

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant