discount codeFree shipping over 300

Applied at checkout

Carlisle 551718 - Pebble Optic™ Tumbler 16 Oz., Smoke - Pkg Qty 24

Carlisle 551718 - Pebble Optic™ Tumbler 16 Oz., Smoke - Pkg Qty 24

Item #: WBB624935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.37 ea.

Price: $56.88 / Pkg of 24

Quantity

Popular item in this category

Carlisle 551218 - Pebble Optic™ Tumbler 12 Oz., Smoke - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$50.40

Customers Also Viewed

Pebble Optic™ Tumbler 16.7 Oz. - Smoke

Features:
  • Attractive pebbled exterior hides scratches
  • Made of dishwasher safe SAN with thick-walled construction for sturdy feel
  • 5 oz, 8 oz, 9-1/2 oz, and 12 oz sizes have stacking feature on bottom
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER551718
  • TYPETumbler
  • CAPACITY16 Oz.
  • HEIGHT INCHES5-3/7
  • STYLEPebble Optic™
  • PACKAGE QUANTITY24
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-3/4
  • CASE QUANTITY24
  • DIAMETER LIP INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 551718 - Pebble Optic™ Tumbler 16 Oz., Smoke - Pkg Qty 24

Carlisle 551718 - Pebble Optic™ Tumbler 16 Oz., Smoke - Pkg Qty 24

Item #: WBB624935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top