Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 550918 - Pebble Optic™ Tumbler 9.1 Oz., Smoke - Pkg Qty 24
See all 356 items in product family

Carlisle 550918 - Pebble Optic™ Tumbler 9.1 Oz., Smoke - Pkg Qty 24

Item #: WBB624652

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.00 each

Sold in packages of 24

Price: $48.00
Product Information
Customer Review
Product Q&A
Pebble Optic™ Tumbler 9.1 Oz. - Smoke

Features:
  • Attractive pebbled exterior hides scratches
  • Made of dishwasher safe SAN with thick-walled construction for sturdy feel
  • 5 oz, 8 oz, 9-1/2 oz, and 12 oz sizes have stacking feature on bottom
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER550918
    • TYPETumbler
    • CAPACITY9.5 Oz.
    • HEIGHT INCHES4-2/5
    • STYLEPebble Optic™
    • COLOR FINISHSmoke
    • TOP DIAMTER INCHES2-3/4
    • PACKAGE QUANTITY24
    • MATERIALSAN
    • CONSTRUCTIONSAN
    • BASE DIAMETER INCHES2-1/2
    • CASE QUANTITY24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed