discount codeFree shipping over 300

Applied at checkout

Carlisle 4305222 - Stackable™ SAN Mug 10 Oz., 3-13/32", Honey Yellow - Pkg Qty 12

Carlisle 4305222 - Stackable™ SAN Mug 10 Oz., 3-13/32", Honey Yellow - Pkg Qty 12

Item #: WBB624998

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $70.80 / Pkg of 12

Quantity

Popular item in this category

Carlisle 4362707 - Liberty™ Polycarbonate Martini 8 Oz., Clear - Pkg Qty 24

Usually ships in 3 to 6 days

Not Yet Rated

$106.56

Customers Also Viewed

Stackable™ SAN Mug 10.9 Oz., 3-13/32" - Honey Yellow

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Ideal for prisons, schools, high-volume chains
  • Extremely break-resistant polycarbonate extends tumbler life

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4306822
  • TYPEMug
  • CAPACITY12 Oz.
  • HEIGHT INCHES3-1/4
  • STYLEMug
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.21
  • CONSTRUCTIONTRITAN
  • APPROVAL OR CERTIFIEDNSF
  • BASE DIAMETER INCHES3-1/4
  • DIAMETER LIP INCHES3-1/3
  • FOR USE WITHDXTT58
  • APPLICATIONSCatering, Restaurants, Cafeterias
  • TEMPERATURE RANGEUp To 190°F
  • CASE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4305222 - Stackable™ SAN Mug 10 Oz., 3-13/32", Honey Yellow - Pkg Qty 12

Carlisle 4305222 - Stackable™ SAN Mug 10 Oz., 3-13/32", Honey Yellow - Pkg Qty 12

Item #: WBB624998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top