Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 550110 - Stackable™ SAN Tumbler 5 Oz., Ruby, Pebbled - Pkg Qty 72
See all 356 items in product family

Carlisle 550110 - Stackable™ SAN Tumbler 5 Oz., Ruby, Pebbled - Pkg Qty 72

Item #: WBB624124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.48 Save up to 3%
$0.57 each

Sold in packages of 72

Price: $41.04
Product Information
Customer Review
Product Q&A
Stackable™ SAN Tumbler 5 Oz. - Ruby

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER550110
    • TYPETumbler
    • CAPACITY5 Oz.
    • HEIGHT INCHES3-5/8
    • STYLEStackable™
    • COLOR FINISHRuby
    • TOP DIAMTER INCHES2-1/4
    • PACKAGE QUANTITY72
    • MATERIALSAN
    • CONSTRUCTIONSAN
    • BASE DIAMETER INCHES1-3/4
    • CASE QUANTITY72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed