Take 15% off your entire order!

Offer applied at checkout

Carlisle 550647 - Stackable™ SAN Tumbler 9.5 Oz., Royal Blue, Pebbled - Pkg Qty 72

Carlisle 550647 - Stackable™ SAN Tumbler 9.5 Oz., Royal Blue, Pebbled - Pkg Qty 72

Item #: WBB623898

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.86 ea.

Price: $61.92 / Pkg of 72

Save $3.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackable™ SAN Tumbler 9.5 Oz. - Royal Blue

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER550647
  • TYPETumbler
  • CAPACITY9.5 Oz.
  • HEIGHT INCHES4-3/8
  • STYLEStackable™
  • PACKAGE QUANTITY72
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-1/8
  • CASE QUANTITY72
  • DIAMETER LIP INCHES2-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 550654 - Stackable™ SAN Tumbler 9.5 Oz., Blue, Pebbled - Pkg Qty 72

Item #: B623899

Not Yet Rated

Usually ships in 3 to 6 days

$61.92

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 550647 - Stackable™ SAN Tumbler 9.5 Oz., Royal Blue, Pebbled - Pkg Qty 72

Carlisle 550647 - Stackable™ SAN Tumbler 9.5 Oz., Royal Blue, Pebbled - Pkg Qty 72

Item #: WBB623898

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant