discount codeFree shipping over 300

Applied at checkout

Carlisle 4366407 - Swirl Polycarbonate Tumbler 9 Oz., Clear - Pkg Qty 36

Carlisle 4366407 - Swirl Polycarbonate Tumbler 9 Oz., Clear - Pkg Qty 36

Item #: WBB624988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.68 ea.

Price: $60.48 / Pkg of 36

Quantity

Popular item in this category

Carlisle 4366607 - Swirl Polycarbonate Tumbler 12 Oz., Clear - Pkg Qty 36

Usually ships in 3 to 6 days

Not Yet Rated

$66.24

Customers Also Viewed

Swirl PC Tumbler 9 Oz. - Clear

Features:
  • Shatterproof polycarbonate drinkware is the ideal alternative to glass in any setting; outdoor, poolside, or resort use - anywhere breakage is a concern
  • Dishwasher safe
  • Unique swirl look creates a perfect glass-like tabletop beverage presentation

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4366407
  • TYPETumbler
  • CAPACITY8 Oz.
  • HEIGHT INCHES3-3/4
  • STYLESwirl
  • PACKAGE QUANTITY36
  • CONSTRUCTIONPolycarbonate
  • BASE DIAMETER INCHES2-1/8
  • CASE QUANTITY36
  • DIAMETER LIP INCHES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4366407 - Swirl Polycarbonate Tumbler 9 Oz., Clear - Pkg Qty 36

Carlisle 4366407 - Swirl Polycarbonate Tumbler 9 Oz., Clear - Pkg Qty 36

Item #: WBB624988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top