Take 15% off your entire order!

Offer applied at checkout

Carlisle 63910L30 - Tumbler Lid, 10 Oz., See Thru

Carlisle 63910L30 - Tumbler Lid, 10 Oz., See Thru

Item #: WBB1190749

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $66.95

Save $3.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Tumbler Lid, 10 Oz., See Thru, 63910L30

Features:
  • A Green Solution That Can Save You Money
  • Snug Fitting Lids Fit A Variety Of Carlisle Tumblers
  • Are Slotted For Use With Straws
  • Packed 1,000 Per Case

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER63910L30
  • DESCRIPTIONTumbler Lid
  • TYPETumbler Lid
  • CAPACITYFits 10 Oz.
  • HEIGHT INCHES13-3/4
  • STYLEStandard
  • WIDTH INCHES16-1/4
  • DEPTH INCHES6-1/2
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPolystyrene
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 1110L30 - Tumbler Lid Fits 10 Oz. Bistro, See Thru

Item #: B624388

Not Yet Rated

Usually ships in 3 to 6 days

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 63910L30 - Tumbler Lid, 10 Oz., See Thru

Carlisle 63910L30 - Tumbler Lid, 10 Oz., See Thru

Item #: WBB1190749

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant