discount codeFree shipping over 300

Applied at checkout

American Metalcraft SMS2 - Card Sign, 6-3/4 x 3-1/2 x 3-1/2, Write On, Wipe Off

American Metalcraft SMS2 - Card Sign, 6-3/4 x 3-1/2 x 3-1/2, Write On, Wipe Off

Item #: WBB552822

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $7.90

Quantity

Popular item in this category

American Metalcraft SMS1 - Card Sign, 5 x 2-1/2 x 2-1/2, Write On, Wipe Off

Usually ships in 7 to 10 days

Not Yet Rated

$5.50

Customers Also Viewed

Card Sign, 6.75X3.5X3.5, Write On, Wipe Off

Stainless Steel Card Signs, These are selling like hot cakes! Put a new spin on "rewriteable disks" with these stainless steel menu cards. Felt tip pens write easily on the smooth surface and wipe off for next use. 6-3/4" x 3-1/2" x 3-1/2" (2.7 x 8.9 x 8.9 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSMS2
  • TYPECard Sign
  • HEIGHT INCHES2-1/2
  • STYLEWrite on, Wipe Off
  • COLORStainless Steel
  • WIDTH INCHES3-1/8
  • MATERIAL(S)Stainless Steel
  • LENGTH INCHES6-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SMS2 - Card Sign, 6-3/4 x 3-1/2 x 3-1/2, Write On, Wipe Off

American Metalcraft SMS2 - Card Sign, 6-3/4 x 3-1/2 x 3-1/2, Write On, Wipe Off

Item #: WBB552822

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top