Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1103-811-60 Bamboo Write-on Board 8-1/2"W x 11"H - Pkg Qty 6

Shown with Smaller Model

Cal-Mil 1103-811-60 Bamboo Write-on Board 8-1/2"W x 11"H - Pkg Qty 6

Item #: WBB1523421

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $167.70 / Pkg of 6

Save $8.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

These bamboo write on boards and labels are a great way to label dishes at buffet lines and list items for menus. These signs feature a modern black wet erase marker board so you can easily write, erase, and re-write messages with ease, while a slanted, eco-friendly bamboo frame allows for a fresh display. Product Features: Eco-Friendly. Markers Not Included. Available in Small for Labels and Large for Menus.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER1103-811-60
  • HEIGHT INCHES11
  • STYLEBamboo Write-on Board
  • WIDTH INCHES3
  • MATERIAL(S)Bamboo
  • LENGTH INCHES8-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft 4100 - Table Numbers, Numbers 1 Thru 100, 4" Square

Item #: B552107

Not Yet Rated

Usually ships in 7 to 10 days

$25.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1103-811-60 Bamboo Write-on Board 8-1/2"W x 11"H - Pkg Qty 6

Cal-Mil 1103-811-60 Bamboo Write-on Board 8-1/2"W x 11"H - Pkg Qty 6

Item #: WBB1523421

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant