Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 2034-811-14 Menu Board 8-1/2"W x 11"H Natural - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cal-Mil 2034-811-14 Menu Board 8-1/2"W x 11"H Natural - Pkg Qty 6

Item #: WBB1523004

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 6

Price: $88.50
Product Information
Customer Review
Product Q&A
Add a rustic and stylish design to you menus or special listings with these menu boards that feature your choice of black or natural styles. Available in 3 different sizes you can use them as a set or you can mix and match for whatever best suits your food presentation.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER2034-811-14
    • DESCRIPTIONMenu Board
    • HEIGHT INCHES11
    • COLORNatural
    • WIDTH INCHES8-1/2
    • DEPTH INCHES1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!