Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 661-12-13 Iron Number Stand 4"W x 4"D x 12"H Black - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 661-12-13 Iron Number Stand 4"W x 4"D x 12"H Black - Pkg Qty 12

Item #: WBB1523427

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.90 each

Sold in packages of 12

Price: $94.80
Product Information
Customer Review
Product Q&A
Iron number card stands. Beautiful, sturdy design to hold our number cards (sold separately).

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER661-12-13
    • TYPENumber Stand
    • HEIGHT INCHES12
    • STYLESolid Base
    • COLORBlack
    • WIDTH INCHES4
    • DEPTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!