Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 671-1 Number Cards for Wire Stand 1-50 4"W x 3-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Cal-Mil 671-1 Number Cards for Wire Stand 1-50 4"W x 3-3/4"H

Item #: WBB1523424

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Screen printed, elegant number cards for our iron number stands. They show the table numbers or order numbers so that it is very easy to see.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER671-1
    • TYPENumber Card
    • COLORWhite
    • WIDTH INCHES4
    • DEPTH INCHES3-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed