Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 891 Write-on Forma Board 3"W x 2"D x 2-1/2"H - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Cal-Mil 891 Write-on Forma Board 3"W x 2"D x 2-1/2"H - Pkg Qty 24

Item #: WBB1523408

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 24

Price: $348.00
Product Information
Customer Review
Product Q&A
These write on boards are a great way to label dishes at buffet lines or drinks. These signs feature a modern board so you can easily write, erase, and re-write messages with ease.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER891
    • HEIGHT INCHES2-1/2
    • STYLEWrite-on Forma Board
    • WIDTH INCHES2
    • LENGTH INCHES3-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!