discount codeFree shipping over 300

Applied at checkout

American Metalcraft SIGNHT1 - Hot Tea Sign, Triangular, 3 x 1-3/4, Black W/Silver Labels

American Metalcraft SIGNHT1 - Hot Tea Sign, Triangular, 3 x 1-3/4, Black W/Silver Labels

Item #: WBB552563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 15

Price: $6.90

Quantity

Popular item in this category

Customers Also Viewed

Hot Tea Sign, Triangular, 3X1.75, Black W/Silver Labels

Black Wood Signs, Triangular wooden blocks feature sleek silver labels. 3" W x 1-3/4" H (7.6 x 4.4 cm), Hot Tea Sign

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSIGNHT1
  • TYPEWood Hot Tea Sign
  • TYPEHot Tea Sign
  • HEIGHT INCHES1-3/4
  • STYLETriangular
  • COLORBlack w/Silver Label
  • WIDTH INCHES2-1/2
  • MATERIAL(S)Wood
  • LENGTH INCHES3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

15 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SIGNHT1 - Hot Tea Sign, Triangular, 3 x 1-3/4, Black W/Silver Labels

American Metalcraft SIGNHT1 - Hot Tea Sign, Triangular, 3 x 1-3/4, Black W/Silver Labels

Item #: WBB552563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top