discount codeFree shipping over 300

Applied at checkout

American Metalcraft SNC1 - Number Holder, 3"H, Spiral, Chrome

American Metalcraft SNC1 - Number Holder, 3"H, Spiral, Chrome

Item #: WBB552824

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 22

Price: $3.81

Quantity

Popular item in this category

American Metalcraft SNB2 - Number Holder, 3"H, Spiral, Black

Usually ships in 7 to 10 days

Not Yet Rated

$3.81

Customers Also Viewed

Number Holder, 3"H, Spiral, Chrome

Spiral Number Holders, Add a little spring to your tables with these spiral number holders. Measure 3" H (7.6 cm) and 6" H (15.2 cm). 3" H Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSNC1
  • TYPENumber Holder
  • HEIGHT INCHES3-1/2
  • STYLESpiral
  • COLORChrome
  • WIDTH INCHES2-3/8
  • MATERIAL(S)Steel
  • LENGTH INCHES2-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

22 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SNC1 - Number Holder, 3"H, Spiral, Chrome

American Metalcraft SNC1 - Number Holder, 3"H, Spiral, Chrome

Item #: WBB552824

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top