American Metalcraft MCCWLSBL - Securit Classic Sewn Wine Card, 10" x 13", Black
See all 42 items in product family

American Metalcraft MCCWLSBL - Securit Classic Sewn Wine Card, 10" x 13", Black

Item #: WBB550791

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($118.50)

Price: $19.75
Product Information
Customer Review
Product Q&A
Securit®Classic Sewn Wine Card, 10" X 13", Black

Classic Wine card, Matching their menu counterparts, these holders feature simple gold corners. The Wine Card also features a gold-stamped wine bottle and glass as well as an elastic cord on the inner spine. Black Wine Card with (2) 2-page plastic inserts 10" W x 13" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMCCWLSBL
    • CAPACITY(2) 2 Page Plastic Inserts
    • HEIGHT INCHES13
    • STYLEClassic Sewn
    • COLORBlack
    • WIDTH INCHES10
    • MATERIAL(S)Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed