Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SBSB135 - Securit Sandwich Board / 30 x 54 / Double Sided / Natural Frame
See all 10 items in product family

American Metalcraft SBSB135 - Securit Sandwich Board / 30 x 54 / Double Sided / Natural Frame

Item #: WBB551880

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 305.95
Product Information
Customer Review
Product Q&A
Securit®Sandwich Board, 30X54, Double Sided, Natural Frame

Sandwich Boards, The double-sided option offered by these plain or mahogany finished sandwich boards makes them perfect for announcing promotions in high traffic areas. These UV resistant Securit®boards are robust and suitable for all weather conditions. Plain 30" W x 54" H Large

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSBSB135
    • HEIGHT INCHES54
    • STYLESandwich Board
    • COLORPlain
    • WIDTH INCHES30
    • MATERIAL(S)Wood
    • LENGTH INCHES28-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!