Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft ELEBSM - Securit Table Board, 4 x 6, Double Sided, Removable Blackboard
See all 10 items in product family

American Metalcraft ELEBSM - Securit Table Board, 4 x 6, Double Sided, Removable Blackboard

Item #: WBB550597

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($108.00)

Price: $13.50
Product Information
Customer Review
Product Q&A
Securit®Table Board, 4X6, Double Sided, Removable Blackboard

Plain table top boards, In a natural wood tone, these table top boards are easy to wipe clean for a fresh message. 4" W x 6" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERELEBSM
    • HEIGHT INCHES6-3/4
    • STYLEEasy Wipe Clean
    • COLORNatural
    • WIDTH INCHES2
    • MATERIAL(S)Wood
    • LENGTH INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!