Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MCTRBPBL - Securit Trendy Sewn Bill Presenter, 5" x 9", Black
See all 42 items in product family

American Metalcraft MCTRBPBL - Securit Trendy Sewn Bill Presenter, 5" x 9", Black

Item #: WBB550947

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($118.50)

Price: $19.75
Product Information
Customer Review
Product Q&A
Securit®Trendy Sewn Bill Presenter, 5" X 9", Black

Trendy Bill presenter, Again, a faux leather finish with double-sided stitching defines their simplicity. Black Bill Presenter with cash & credit card sleeve 5" W x 9" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMCTRBPBL
    • CAPACITYDouble Panel
    • HEIGHT INCHES9
    • STYLETrendy Sewn
    • COLORBlack
    • WIDTH INCHES5
    • MATERIAL(S)Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed