Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MCTRLSLB - Securit Trendy Sewn Menu Cover, 10" x 13", Light Brown
See all 42 items in product family

American Metalcraft MCTRLSLB - Securit Trendy Sewn Menu Cover, 10" x 13", Light Brown

Item #: WBB550987

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($115.80)

Price: $28.95
Product Information
Customer Review
Product Q&A
Securit®Trendy Sewn Menu Cover, 10" X 13", Light Brown

Trendy menu holders, Featuring a faux leather finish, double-sided stitching, de-bossed lettering, an elastic cord inside the spine, and (2) 2-page plastic inserts, these menu holders are available in 5 colors. Light Brown 10" W x 13" H

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMCTRLSLB
    • CAPACITY(2) 2 Page Plastic Inserts
    • HEIGHT INCHES13
    • STYLETrendy Sewn
    • COLORLight Brown
    • WIDTH INCHES10
    • MATERIAL(S)Polyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!