discount codeFree shipping over 300

Applied at checkout

American Metalcraft NSC1 - Swirl Base Number Stand, 1-1/2", Chrome

American Metalcraft NSC1 - Swirl Base Number Stand, 1-1/2", Chrome

Item #: WBB552765

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 25

Price: $3.38

Quantity

Popular item in this category

American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

Usually ships in 7 to 10 days

Not Yet Rated

$4.11

Customers Also Viewed

Swirl Base Number Stand, 1-1/2", Chrome

Swirl base number stands, These durable, attractive stands are available in a variety of sizes. 1-1/2" (3.8 cm) Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERNSC1
  • TYPENumber Stand
  • HEIGHT INCHES1-1/2
  • STYLESwirl Base
  • COLORChrome
  • WIDTH INCHES2-1/8
  • MATERIAL(S)Steel
  • LENGTH INCHES2-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

25 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft NSC1 - Swirl Base Number Stand, 1-1/2", Chrome

American Metalcraft NSC1 - Swirl Base Number Stand, 1-1/2", Chrome

Item #: WBB552765

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top