discount codeFree shipping over 300

Applied at checkout

American Metalcraft NSC12 - Swirl Base Number Stand, 12", Chrome

American Metalcraft NSC12 - Swirl Base Number Stand, 12", Chrome

Item #: WBB552766

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 14

Price: $6.50

Quantity

Popular item in this category

American Metalcraft NSC4 - Swirl Base Number Stand, 4", Chrome

Usually ships in 7 to 10 days

Not Yet Rated

$4.11

Customers Also Viewed

Swirl Base Number Stand, 12", Chrome

Swirl base number stands, These durable, attractive stands are available in a variety of sizes. 12" (30.5 cm) Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERNSC12
  • TYPENumber Stand
  • HEIGHT INCHES12
  • STYLESwirl Base
  • COLORChrome
  • WIDTH INCHES4-1/8
  • MATERIAL(S)Steel
  • LENGTH INCHES4-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

14 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft NSC12 - Swirl Base Number Stand, 12", Chrome

American Metalcraft NSC12 - Swirl Base Number Stand, 12", Chrome

Item #: WBB552766

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top