Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 4250 - Table Numbers, Numbers 201 Thru 250, 4" Square
See all 10 items in product family

American Metalcraft 4250 - Table Numbers, Numbers 201 Thru 250, 4" Square

Item #: WBB552110

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($106.00)

Price: $13.25
Product Information
Customer Review
Product Q&A
Table Numbers, Numbers 201 Thru 250, 4" Square

Heavy Plastic Table Numbers 4" (10.2 cm) square, white card, black numbers. Heavy white plastic, printed on both sides. Nos 201-250

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER4250
    • DESCRIPTION201-250
    • TYPE4" Square
    • HEIGHT INCHES4
    • STYLEPrinted on Both Sides
    • COLORWhite/Black Lettering
    • WIDTH INCHES4
    • LENGTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!