
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Gessner 0384A-R - Fluted Ramekin, 4.5 Oz., Red, 1-7/8"H x 3-1/4" Diameter
Gessner produces the most extensive line of melamine and SAN ramekins in the foodservice industry. These ramekins have the distinct 'look and feel' of ceramic, porcelain and glass, but they are made tough. Reduced chipping and breakage lowers your replacement costs making them the best long-term investment.
Features:
Gessner produces the most extensive line of melamine and SAN ramekins in the foodservice industry. These ramekins have the distinct 'look and feel' of ceramic, porcelain and glass, but they are made tough. Reduced chipping and breakage lowers your replacement costs making them the best long-term investment.
Features:
- Dishwasher-safe
- Microwave-safe (SAN only)
- Stackable for simple and efficient storage
- Versatile shapes, sizes and colors to complement any setting
- "Green" alternative to disposables
- Made In The USA
Product Specifications
- BRANDGessner
- MANUFACTURERS PART NUMBER0384A-R
- TYPERamekin
- HEIGHT INCHES1-7/8
- STYLEFluted
- COLORRed
- PACKAGE QUANTITY72
- WEIGHT LBS0.15
- CONSTRUCTIONMelamine
- TEMPERATURE RANGE200°
- DIAMETER INCHES3-1/4
- CAPACITY OUNCES4
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Gessner 0383A-Pine - Fluted Ramekin, 3 Oz., Pineapple/Yellow, 1-5/8"H x 3" Diameter, 72/Pack
Item #: B1601157
Not Yet Rated
Usually ships in 14 to 17 days
$94.95

Gessner 0384A-R - Fluted Ramekin, 4.5 Oz., Red, 1-7/8"H x 3-1/4" Diameter, 72/Pack
$105.95
- Product Information
- Customer Review
- Product Q&A