Take 15% off your entire order!

Offer applied at checkout

Gessner 1923-BK - Square Ramekin, 2 Oz., Black, 1-1/2"H x 2-1/8", 24/Pack

Gessner 1923-BK - Square Ramekin, 2 Oz., Black, 1-1/2"H x 2-1/8", 24/Pack

Item #: WBB1600942

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$70.80 up to 38% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gessner 1923-BK - Square Ramekin, 2 Oz., Black, 1-1/2"H x 2-1/8"

Gessner produces the most extensive line of melamine and SAN ramekins in the foodservice industry. These ramekins have the distinct 'look and feel' of ceramic, porcelain and glass, but they are made tough. Reduced chipping and breakage lowers your replacement costs making them the best long-term investment.

Features:
  • Dishwasher-safe
  • Microwave-safe (SAN only)
  • Stackable for simple and efficient storage
  • Versatile shapes, sizes and colors to complement any setting
  • "Green" alternative to disposables
  • Made In The USA

Product Specifications

  • BRANDGessner
  • MANUFACTURERS PART NUMBER1923-BK
  • TYPERamekin
  • HEIGHT INCHES1-1/2
  • COLORBlack
  • PACKAGE QUANTITY24
  • WEIGHT LBS0.15
  • CONSTRUCTIONMelamine
  • TEMPERATURE RANGE200°
  • CAPACITY OUNCES2
  • SHAPESquare
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gessner 0361A-CL - Fluted Ramekin, 2 Oz., Clear, 1-1/3"H x 2-3/4" Diameter, 48/Pack

Item #: B1601077

Not Yet Rated

Usually ships in 14 to 17 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gessner 1923-BK - Square Ramekin, 2 Oz., Black, 1-1/2"H x 2-1/8", 24/Pack

Gessner 1923-BK - Square Ramekin, 2 Oz., Black, 1-1/2"H x 2-1/8", 24/Pack

Item #: WBB1600942

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant