discount codeFree shipping over 300

Applied at checkout

Carlisle S27903 - Fluted Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle S27903 - Fluted Ramekin 2 Oz., Black - Pkg Qty 48

Item #: WBB624839

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.44 ea.

Price: $69.12 / Pkg of 48

Quantity

Popular item in this category

Carlisle S27969 - Fluted Ramekin 2 Oz., Chocolate - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$69.12

Customers Also Viewed

Fluted Ramekin 2 Oz. - Black

Features:
  • Thick walled, heavy weight melamine
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Unique faceted ramekins feature a special stacking design for easier storage
  • Dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERS27903
  • TYPERamekin
  • HEIGHT INCHES1-3/7
  • STYLEFluted
  • COLORBlack
  • CONSTRUCTIONMelamine
  • CASE QUANTITY48 Each
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S27903 - Fluted Ramekin 2 Oz., Black - Pkg Qty 48

Carlisle S27903 - Fluted Ramekin 2 Oz., Black - Pkg Qty 48

Item #: WBB624839

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top