discount codeFree shipping over 300

Applied at checkout

Carlisle 084528 - Fluted Ramekin 4.5 Oz., Lennox Brown - Pkg Qty 48

Carlisle 084528 - Fluted Ramekin 4.5 Oz., Lennox Brown - Pkg Qty 48

Item #: WBB624691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.26 ea.

Price: $108.48 / Pkg of 48

Quantity

Popular item in this category

Carlisle 084507 - Fluted Ramekin 4.5 Oz., Clear - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$108.48

Customers Also Viewed

Fluted Ramekin 4.5 Oz. - Lennox Brown

Features:
  • Perfect for individual service of butter, salsa, condiments, sauce
  • Made of durable, break-resistant SAN, dishwasher safe
  • NSF Listed, available in 3 sizes
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER84528
  • TYPERamekin
  • HEIGHT INCHES1-1/2
  • STYLEFluted
  • COLORLennox Brown
  • TOP DIAMTER INCHES3-1/2
  • CONSTRUCTIONSAN
  • BASE DIAMETER INCHES2-5/8
  • CASE QUANTITY48
  • CAPACITY OUNCES4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 084528 - Fluted Ramekin 4.5 Oz., Lennox Brown - Pkg Qty 48

Carlisle 084528 - Fluted Ramekin 4.5 Oz., Lennox Brown - Pkg Qty 48

Item #: WBB624691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top