Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MRS400BL - Ramekin, 4 Oz. Cap, Smooth Sided, Black
See all 24 items in product family

American Metalcraft MRS400BL - Ramekin, 4 Oz. Cap, Smooth Sided, Black

Item #: WBB550365

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 43 ($69.66)

Price: $1.62
Product Information
Customer Review
Product Q&A
Ramekin, 4 oz. Cap, Smooth Sided, Black

Melamine ramekins with smooth sides, Black 4 oz. (118.3 mL)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMRS400BL
    • HEIGHT INCHES1-13/16
    • STYLESmooth
    • COLORBlack
    • WIDTH INCHES3-1/4
    • CONSTRUCTIONMelamine
    • LENGTH INCHES3-1/4
    • CAPACITY OUNCES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!