discount codeFree shipping over 300

Applied at checkout

Carlisle 085214 - Ramekin, Smooth 2 Oz., Ocean Blue

Carlisle 085214 - Ramekin, Smooth 2 Oz., Ocean Blue

Item #: WBB0624586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.06

Quantity

Popular item in this category

Carlisle 085260 - Smooth Ramekin 2 Oz., Cobalt Blue - Pkg Qty 72

Usually ships in 3 to 6 days

Not Yet Rated

$95.04

Customers Also Viewed

Carlisle Ramekin, Smooth 2 Oz., Ocean Blue, 085214

Features:
  • New Mediterranean Color Ramekins To Coordinate With Our Durus® Dinnerware And Yin Plates.
  • Ramekins Are Our Standard Thick Walled, Heavy Weight Melamine Design.
  • NSF Listed And Dishwasher Safe.
  • BPA Free
  • NSF Listed As N0852

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER085214
  • DESCRIPTIONSmooth Ramekin
  • TYPERamekin
  • HEIGHT INCHES6
  • STYLESmooth
  • COLOROcean Blue
  • WIDTH INCHES12
  • DEPTH INCHES8-1/2
  • CONSTRUCTIONMelamine
  • DIAMETER LIP INCHES2-4/5
  • CASE QUANTITY72 Each
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 085214 - Ramekin, Smooth 2 Oz., Ocean Blue

Carlisle 085214 - Ramekin, Smooth 2 Oz., Ocean Blue

Item #: WBB0624586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top