discount codeFree shipping over 300

Applied at checkout

Carlisle 085258 - Ramekin, Smooth 2 Oz., Roma Red

Carlisle 085258 - Ramekin, Smooth 2 Oz., Roma Red

Item #: WBB0624618

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.06

Quantity

Popular item in this category

Carlisle S28058 - Smooth Ramekin 3 Oz., Roma Red - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$80.64

Customers Also Viewed

Carlisle Ramekin, Smooth 2 Oz., Roma Red, 085258

Features:
  • New Mediterranean Color Ramekins To Coordinate With Our Durus® Dinnerware And Yin Plates.
  • Ramekins Are Our Standard Thick Walled, Heavy Weight Melamine Design.
  • NSF Listed And Dishwasher Safe.
  • BPA Free
  • NSF Listed As N0852

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER085258
  • DESCRIPTIONSmooth Ramekin
  • TYPERamekin
  • HEIGHT INCHES6
  • STYLESmooth
  • COLORRoma Red
  • WIDTH INCHES12
  • DEPTH INCHES8-1/2
  • CONSTRUCTIONMelamine
  • DIAMETER LIP INCHES2-4/5
  • CASE QUANTITY72 Each
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 085258 - Ramekin, Smooth 2 Oz., Roma Red

Carlisle 085258 - Ramekin, Smooth 2 Oz., Roma Red

Item #: WBB0624618

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top