discount codeFree shipping over 300

Applied at checkout

Carlisle 4394403 - Scalloped Ramekin 4 Oz., Black - Pkg Qty 48

Carlisle 4394403 - Scalloped Ramekin 4 Oz., Black - Pkg Qty 48

Item #: WBB625005

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.75 ea.

Price: $84.00 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4394402 - Scalloped Ramekin 4 Oz., White - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$84.00

Customers Also Viewed

Scalloped Ramekin 3.2 Oz. - Black

Features:
  • Stylish design in a variety of colors; coordinates with our dinnerware and display pieces
  • Thick walled, heavy weight melamine for easy care
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4394403
  • TYPERamekin
  • HEIGHT INCHES1-5/9
  • STYLEScalloped
  • COLORBlack
  • CONSTRUCTIONMelamine
  • DIAMETER INCHES3-1/3
  • CASE QUANTITY48 Each
  • CAPACITY OUNCES3-7/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4394403 - Scalloped Ramekin 4 Oz., Black - Pkg Qty 48

Carlisle 4394403 - Scalloped Ramekin 4 Oz., Black - Pkg Qty 48

Item #: WBB625005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top