Take 15% off your entire order!

Offer applied at checkout

Carlisle 085202 - Smooth Ramekin 2 Oz., White - Pkg Qty 72

Carlisle 085202 - Smooth Ramekin 2 Oz., White - Pkg Qty 72

Item #: WBB624584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.37 ea.

Price: $98.64 / Pkg of 72

Save $4.93 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Smooth Ramekin 2 Oz. - White

Features:
  • New Mediterranean color ramekins to coordinate with our Durus® Dinnerware and Yin Plates.
  • Ramekins are our standard thick walled, heavy weight melamine design.
  • NSF Listed and dishwasher safe.
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER85202
  • TYPERamekin
  • HEIGHT INCHES1-1/2
  • STYLESmooth
  • COLORWhite
  • CONSTRUCTIONMelamine
  • CASE QUANTITY72
  • CAPACITY OUNCES2
  • DIAMETER LIP INCHES2-4/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle S31002 - Oval Melamine Ramekin 2 Oz., 2-3/4" x 2", White - Pkg Qty 48

Item #: B624980

Not Yet Rated

Usually ships in 3 to 6 days

$53.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 085202 - Smooth Ramekin 2 Oz., White - Pkg Qty 72

Carlisle 085202 - Smooth Ramekin 2 Oz., White - Pkg Qty 72

Item #: WBB624584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant