discount codeFree shipping over 300

Applied at checkout

Carlisle S28509 - Smooth Ramekin 4 Oz., Green - Pkg Qty 48

Carlisle S28509 - Smooth Ramekin 4 Oz., Green - Pkg Qty 48

Item #: WBB624683

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.01 ea.

Price: $96.48 / Pkg of 48

Quantity

Popular item in this category

Carlisle S28558 - Smooth Ramekin 4 Oz., Roma Red - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$96.48

Customers Also Viewed

Smooth Ramekin 4 Oz. - Green

Features:
  • New Mediterranean color ramekins to corrdinate with our Durus® Dinnerware and Yin Plates.
  • Ramekins are our standard thick walled, heavy weight mealmine design.
  • NSF Listed and dishwasher safe.
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERS28509
  • TYPERamekin
  • HEIGHT INCHES1-3/7
  • STYLESmooth
  • COLORGreen
  • CONSTRUCTIONMelamine
  • MOUTH DIAMETER3-1/8
  • BASE DIAMETER INCHES2-1/8
  • CASE QUANTITY48 Each
  • CAPACITY OUNCES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S28509 - Smooth Ramekin 4 Oz., Green - Pkg Qty 48

Carlisle S28509 - Smooth Ramekin 4 Oz., Green - Pkg Qty 48

Item #: WBB624683

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top