discount codeFree shipping over 300

Applied at checkout

Carlisle S28602 - Smooth Ramekin 6 Oz., White - Pkg Qty 48

Carlisle S28602 - Smooth Ramekin 6 Oz., White - Pkg Qty 48

Item #: WBB624706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.56 ea.

Price: $122.88 / Pkg of 48

Quantity

Popular item in this category

Carlisle S28669 - Smooth Ramekin 6 Oz., Chocolate - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$122.88

Customers Also Viewed

Smooth Ramekin 6 Oz. - White

Features:
  • Thick walled, heavy weight melamine
  • Serves sauces, butter, salad dressings, salsa, etc.
  • Unique faceted ramekins feature a special stacking design for easier storage
  • Dishwasher safe; NSF Listed
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERS28602
  • TYPERamekin
  • HEIGHT INCHES1-4/5
  • STYLESmooth
  • COLORWhite
  • CONSTRUCTIONMelamine
  • CASE QUANTITY48 Each
  • CAPACITY OUNCES6
  • DIAMETER LIP INCHES3-8/9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle S28602 - Smooth Ramekin 6 Oz., White - Pkg Qty 48

Carlisle S28602 - Smooth Ramekin 6 Oz., White - Pkg Qty 48

Item #: WBB624706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top