Take 15% off your entire order!

Offer applied at checkout

Carlisle 36207 - Standard Ramekin, 2-1/2 Oz., Clear

Carlisle 36207 - Standard Ramekin, 2-1/2 Oz., Clear

Item #: WBB1189788

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.38

Save $0.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Standard Ramekin, 2.5 Oz., Clear, 36207

Features:
  • Perfect For Individual Service Of Butter, Salsa, Condiments, Sauce
  • Made Of Durable, Break-Resistant San, Dishwasher Safe
  • NSF Listed, Available In 3 Sizes
  • BPA Free
  • NSF Listed As N0362

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER36207
  • DESCRIPTIONStandard Ramekin
  • HEIGHT INCHES5-3/8
  • COLORClear
  • WIDTH INCHES12
  • DEPTH INCHES9-3/4
  • CONSTRUCTIONSAN
  • CASE QUANTITY48
  • CAPACITY OUNCES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4394403 - Scalloped Ramekin 4 Oz., Black - Pkg Qty 48

Item #: B625005

Not Yet Rated

Usually ships in 3 to 6 days

$87.36

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 36207 - Standard Ramekin, 2-1/2 Oz., Clear

Carlisle 36207 - Standard Ramekin, 2-1/2 Oz., Clear

Item #: WBB1189788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant