Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo CHS 6 Men's Restroom Sign, Black - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Don Jo CHS 6 Men's Restroom Sign, Black - Pkg Qty 10

Item #: WBB1724698

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.50 Save up to 37%
$9.30 each

Sold in packages of 10

Price: $93.00
Product Information
Customer Review
Product Q&A
Don Jo CHS 6 - Men's Restroom Sign, Black sign with white lettering.

Product Specifications

    • BRANDDon-Jo
    • MANUFACTURERS PART NUMBERCHS 6
    • DESCRIPTIONMen' Restroom Sign
    • SIGN COLORBlack
    • PACKAGE QUANTITY10
    • CONSTRUCTIONPlastic
    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • USE (INTERIOR/EXTERIOR)Interior/Exterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!