Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 852-52 Wet Floor Sign 12"W x 17-1/2"D x 22"H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 852-52 Wet Floor Sign 12"W x 17-1/2"D x 22"H

Item #: WBB1523375

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
CAUTION WET FLOOR SIGN

Help keep your guests safe with these elegant, wood caution signs. Featuring a double-sided, gold caution sign with a bamboo body and back panel. Dark wood color finish to match your decor. Dimensions: 12"W x 17-1/2"D x 20"H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER852-52
    • DESCRIPTIONWet Floor Sign
    • HEIGHT INCHES22
    • COLOR FINISHDark Wood
    • WIDTH INCHES12
    • DEPTH INCHES17-1/2
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!