Take 15% off your entire order!

Offer applied at checkout

Vollrath, No Smoking Braille Symbol Sign, 5638, 6" X 9"

Vollrath, No Smoking Braille Symbol Sign, 5638, 6" X 9"

Item #: WBB1225733

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, No Smoking Braille Symbol Sign, 5638, 6" X 9"

Features:
  • Pressure senstiive adhesive for easy mounting

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER5638
  • DESCRIPTIONNo Smoking Braille Symbol Sign
  • SYMBOLSMade in USA
  • DIMENSIONS INCHES6 x 9
  • CASE LOT1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, No Smoking Area Sign, 5643, White With Red Print, 6" X 9"

Item #: B1226708

Not Yet Rated

Usually ships in 5 to 8 days

$9.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, No Smoking Braille Symbol Sign, 5638, 6" X 9"

Vollrath, No Smoking Braille Symbol Sign, 5638, 6" X 9"

Item #: WBB1225733

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant