Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BSKC118 - Basket, 11 x 8, Oval, W/Built In Ramekin Holders, Wire, Chrome Finish
See all 18 items in product family

American Metalcraft BSKC118 - Basket, 11 x 8, Oval, W/Built In Ramekin Holders, Wire, Chrome Finish

Item #: WBB550906

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($122.50)

Price: $12.25
Product Information
Customer Review
Product Q&A
Basket, 11X8, Oval, W/Built In Ramekin Holders, Wire, Chrome Finish

Oval wire baskets with ramekin holders mesh bottom. You'll love the convenience of built-in ramekin holders on these baskets! 2 oz. ramekins are sold separately. Looks great with or without ramekins. Chrome 11" x 8" x 3-1/4" H (27.9 x 20.3 x 8.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBSKC118
    • DESCRIPTIONOval
    • TYPEw/Built in Ramekin Holders
    • HEIGHT INCHES3-1/4
    • COLORChrome
    • WIDTH INCHES8-1/8
    • CONSTRUCTIONSteel
    • LENGTH INCHES14-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!