Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BSKB96 - Basket, 6 x 9, Oval, W/Built In Ramekin Holders, Wire, Black Finish
See all 18 items in product family

American Metalcraft BSKB96 - Basket, 6 x 9, Oval, W/Built In Ramekin Holders, Wire, Black Finish

Item #: WBB550904

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 17 ($125.80)

Price: $7.40
Product Information
Customer Review
Product Q&A
Basket, 6X9, Oval, W/Built In Ramekin Holders, Wire, Black Finish

Oblong wire baskets with ramekin holders, You'll love the convenience of built-in ramekin holders on these baskets! 2 oz. ramekins are sold separately. Looks great with or without ramekins. Black 6" x 9" x 3-7/8" H (15.2 x 22.9 x 9.8 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBSKB96
    • DESCRIPTIONOval
    • TYPEw/Built in Ramekin Holders
    • HEIGHT INCHES3-7/8
    • COLORBlack
    • WIDTH INCHES6
    • CONSTRUCTIONSteel
    • LENGTH INCHES9
    • FOR USE WITHHolds 2oz Ramekins Sold Seperately

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!