Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BWB750 - Basket, Round, 7" Dia. x 5"H, Black Wire
See all 19 items in product family

American Metalcraft BWB750 - Basket, Round, 7" Dia. x 5"H, Black Wire

Item #: WBB550949

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($127.40)

Price: $9.10
Product Information
Customer Review
Product Q&A
Basket, Round, 7" Dia. X 5" H, Black Wire

Round Wire Baskets available in chrome or black wire. A chrome basket without handles (pictured with plastic liner) is also available. 7" Dia. x 5" H (17.8 x 13 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBWB750
    • DESCRIPTIONRound Wire Basket, 7 in.Dia. x 5 in.H

    • TYPEWire Basket
    • TYPEWire
    • HEIGHT INCHES5
    • COLORBlack
    • CONSTRUCTIONSteel Wire
    • DIAMETER INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!