Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNBB13202 - Birdnest Basket, 20 x 13 x 2, Rectangular, Wire W/Black Finish
See all 30 items in product family

American Metalcraft BNBB13202 - Birdnest Basket, 20 x 13 x 2, Rectangular, Wire W/Black Finish

Item #: WBB551018

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($107.80)

Price: $26.95
Product Information
Customer Review
Product Q&A
Birdnest™ Basket, 20X13X2, Rectangular, Wire W/Black Finish

Black birdnest basket Black 20-1/2" x 12-5/8" x 1-3/4" H (57.1 x 32.1 x 4.4 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBNBB13202
    • DESCRIPTIONLarge Rectangular Birdnest Basket, Black 20-1/2 x 12-5/8 x 1-3/4 in

    • TYPEWire
    • HEIGHT INCHES1-3/4
    • COLORBlack
    • WIDTH INCHES12-5/8
    • CONSTRUCTIONSteel Wire
    • LENGTH INCHES20-1/2
    • DIAMETER INCHES7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!