Take 15% off your entire order!

Offer applied at checkout

American Metalcraft FRUC16 - Birdnest Basket, 9" x 6" x 3"H, Oval

American Metalcraft FRUC16 - Birdnest Basket, 9" x 6" x 3"H, Oval

Item #: WBB550743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $7.80

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Birdnest™ Basket, 9" X 6" X 3"H, Oval

Oval Bird nest basket, The Bird nest basket series uses chrome, copper or black finished wire, twisted into a unique "nest" design. Chrome 9" x 6" x 3" H (22.9 x 15.2 x 7.6 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURERS PART NUMBERFRUC16
  • DESCRIPTIONOval Birdnest Basket, Chrome 9 x 6 x 3 in

  • TYPEWire
  • HEIGHT INCHES3
  • COLORChrome
  • WIDTH INCHES6
  • CONSTRUCTIONSteel Wire
  • DIAMETER INCHES--
  • LENGTH INCHES9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft FRUB18 - Birdnest Basket, 9" x 6" x 3"H,Oval

Item #: B550742

Not Yet Rated

Usually ships in 7 to 10 days

$7.80

Close

16 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft FRUC16 - Birdnest Basket, 9" x 6" x 3"H, Oval

American Metalcraft FRUC16 - Birdnest Basket, 9" x 6" x 3"H, Oval

Item #: WBB550743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant