Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SRBNB1 - Birdnest Condiment Rack, 5-5/8 x 8 x 9-1/8, Semi Round Wire, Black
See all 30 items in product family

American Metalcraft SRBNB1 - Birdnest Condiment Rack, 5-5/8 x 8 x 9-1/8, Semi Round Wire, Black

Item #: WBB550725

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($110.00)

Price: $13.75
Product Information
Customer Review
Product Q&A
Birdnest™ Condiment Rack, 5-5/8X8X9-1/8", Semi Round Wire, Black Finish

Flat-Back Bird nest Condiment Racks, .Choose from round and semi-round condiment baskets with a center handle slot for table numbers or promotional cards, fry baskets, sugar caddies, or short and tall pedestal baskets. Black 5-5/8" x 8" x 9-1/8" H (14.3 x 20.3 x 23.2 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSRBNB1
    • DESCRIPTIONFlat-Back Birdnest Condiment Rack, 5-5/8 x 8 x 9-1/8 in

    • TYPECondiment Rack
    • HEIGHT INCHES9-1/8
    • COLORBlack
    • WIDTH INCHES8
    • CONSTRUCTIONSteel
    • LENGTH INCHES5-5/8
    • DIAMETER INCHES5-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed