Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BLSB80 - Bread Basket, 8" Dia., Black Scroll Design
See all 20 items in product family

American Metalcraft BLSB80 - Bread Basket, 8" Dia., Black Scroll Design

Item #: WBB550983

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($129.50)

Price: $18.50
Product Information
Customer Review
Product Q&A
Bread Basket, 8" Dia., Black Scroll Design

These attractive wrought iron baskets are available with a black leaf or black scroll design. They'll change the way you serve bread, rolls, and biscuits! Scroll 8" Dia. x 2-7/8" Deep (20.3 x 7.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBLSB80
    • DESCRIPTIONWrought Iron Round Bread Basket, Scroll 8 in. Dia. x 2-7/8 in. Deep

    • TYPEBread Basket
    • TYPEScroll Design
    • HEIGHT INCHES2-7/8
    • COLORBlack
    • WIDTH INCHES--
    • CONSTRUCTIONWrought Iron
    • DIAMETER INCHES8
    • LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!