Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FWC68 - Condiment Basket, 8 x 6 x 9-1/2, Flat Coil, Slotted Handles, Black
See all 12 items in product family

American Metalcraft FWC68 - Condiment Basket, 8 x 6 x 9-1/2, Flat Coil, Slotted Handles, Black

Item #: WBB551302

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($110.25)

Price: $15.75
Product Information
Customer Review
Product Q&A
Condiment Basket, 8X6X9.5, Flat, Coil, Center Slotted Handles, Black

Flat coil condiment baskets, All 3 designs feature center slotted handles. 8" x 6" x 9-1/2" H (20.3 x 15.2 x 24.1 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERFWC68
    • DESCRIPTIONCenter Slotted Handles
    • TYPEFlat Coil
    • HEIGHT INCHES9-1/2
    • STYLECenter Slotted Handles
    • COLORBlack
    • WIDTH INCHES6
    • CONSTRUCTIONSteel
    • LENGTH INCHES8
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!