Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FWB4 - French Fry Basket, 4-1/2" x 7-1/2", Slanted, Black
See all 18 items in product family

American Metalcraft FWB4 - French Fry Basket, 4-1/2" x 7-1/2", Slanted, Black

Item #: WBB550940

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($102.00)

Price: $6.80
Product Information
Customer Review
Product Q&A
American Metalcraft French Fry Basket, 4.5"X7.5, Flat, Coil, Slanted, Black

Flat coil slanted conical basket , Like the name says, this basket is flat coil and slanted. Use it for French fries or appetizers. 4-1/2" Dia. x 7-1/2" H (11.4 x 19 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERFWB4
    • DESCRIPTIONFrench Fry Basket
    • TYPEFlat Coil, Slanted
    • HEIGHT INCHES7-1/2
    • COLORBlack
    • CONSTRUCTIONSteel
    • DIAMETER INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!