Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft FFC337 - French Fry Cup, 3-3/8" Dia. x 3-3/8"H, Stainless Steel, Satin Finish
See all 19 items in product family

American Metalcraft FFC337 - French Fry Cup, 3-3/8" Dia. x 3-3/8"H, Stainless Steel, Satin Finish

Item #: WBB550558

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($86.80)

Price: $6.20
Product Information
Customer Review
Product Q&A
French Fry Cup, 3-3/8" Dia. X 3-3/8"H, Stainless Steel, Satin Finish

Stainless steel fry cups, Serve so much more than fries! 3-3/8" Dia. x 3-3/8" H" (8.6 x 8.6 cm) Satin Finish

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERFFC337
    • DESCRIPTIONStainless Steel Fry Cup, 14 Ounce, 3-3/8 in. Dia. x 3-3/8 in. H

    • TYPEFry Cup
    • HEIGHT INCHES3-3/8
    • COLORSilver
    • CONSTRUCTIONSteel
    • DIAMETER INCHES3-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!