Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft WCW69 - Go-Go Basket, 6"W x 9"L, Oval Shape, Ring Design, Silver Finish
See all 19 items in product family

American Metalcraft WCW69 - Go-Go Basket, 6"W x 9"L, Oval Shape, Ring Design, Silver Finish

Item #: WBB550454

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($100.10)

Price: $9.10
Product Information
Customer Review
Product Q&A
Go-Go Basket, 6"W X 9"L, Oval Shape, Ring Design, Silver Finish

Silver Go-Go Baskets, "Sock-it-to-me!" with these totally mod gogo baskets. A cool ring design makes these far-out & funky. 6" x 9" x 3" H (15.2 x 22.9 x 7.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERWCW69
    • DESCRIPTIONGo-Go Basket, Silver, 9 in.L x 6 in.W x 3 in.H, Oval

    • TYPEGo-Go Basket
    • TYPERing Design
    • HEIGHT INCHES3
    • COLORSilver
    • WIDTH INCHES6
    • CONSTRUCTIONIron
    • LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!